Beli fluke laser infrared thermometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FLUKE T6-1000 Electrical Tester with Fieldsense (TM) Flat Apac
    Mulai

    Rp9.999.900

    FLUKE T6-1000 Electrical Tester with Fieldsense (TM) Flat Apac
    atribut:
    • Measure Voltage (V): 1000
    • Calibration: 1-year calibration cycle
    • Jaw Opening: 17.8
  2. Kennedy Euro Testers
    Mulai

    Rp78.900

    Kennedy Euro Testers
    Deskripsi:
    KENNEDY Mains Testers is With heavy duty one-piece moulded insulation sheaths covering both blade and transparent plastic handle for extra protection and safety. Will detect 'live' electricity supply. Suitable for AC to 125 - 250V. 3mm wide tip. Conforms to DIN VDE 0680 part 6:1977-04.
    atribut:
    • Voltage (V): 125-250
    • Tip Size (mm): 3
  3. FLUKE Sound Level Meter
    Mulai

    Rp9.999.900

    FLUKE Sound Level Meter
    Deskripsi:
    The Fluke 945 Sound Level Meter has been designed to meet the measurement requirements of safety Engineers, Health, Industrial safety offices and quality control in a wide variety of industrial environments. It offers two types of measurements: A weighting and C weighting. The A weighting is for general noise sound level and the C weighting is for measuring sound level of acoustic material control in various environments. The Fluke 945 conforms to the IEC651 Type 2, ANSI S1.4 Type 2, and JISC1502 requirements for Sound Level Meters. Applications: - Environmental Health and Safety testing and verification. - Sound testing for education environments. - Heavy and light industry sound testing. - Healthcare environment testing. - Safety testin.
    atribut:
    • Display: 0.1 dB steps on 4-digit LCD screen
    • Frequency Response: From 31.5 Hz to 8 kHz
    • Safety Standard: CE, designed to meet IEC651 Type2, ANSI S1.4 Type 2
    • Microphone: 0.5-inch electric condenser microphone
    • Time Weighting: Fast slow
  4. FLUKE Infrared Thermometer
    Mulai

    Rp4.299.900

    FLUKE Infrared Thermometer
    Deskripsi:
    Fluke Infrared Thermometer memberikan akurasi penargetan laser tunggal. Memiliki laser tunggal dan rasio jarak ke titik 10: 1. Dapat digunakan untuk melakukan pengukuran suhu non-kontak pada transformator, motor, pompa, panel, pemutus, kompresor, saluran, saluran uap, katup, dan ventilasi. Ukurannya kecil dan sangat mudah digunakan. Laser tunggal membantu Anda menentukan target untuk pembacaan yang lebih akurat dan membuatnya lebih mudah untuk mengukur suhu di daerah yang sulit dijangkau. Dengan peringkat IP54 untuk ketahanan debu dan air, Anda dapat mengandalkan Fluke Infrared Thermometer untuk memberikan pengukuran suhu yang akurat dan berulang, hujan atau cerah, bahkan di lokasi industri yang paling kotor dan paling berdebu. Tahan dari kejatuhan setinggi 3 meter sehingga tidak perlu khawatir bahkan jika Anda bekerja dari tangga.
    atribut:
    • Accuracy: ±1.5°C or ±1.5% of reading
    • Emissivity: 0.10 to 1.00
    • Temperature Range (°C): -30 to 500
    • D:S Ratio: 10:1 (calculated at 90% energy)
  5. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  6. TEKIRO Screwdriver Tespen AC (Obeng)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp44.900

    TEKIRO Screwdriver Tespen AC (Obeng)
    Deskripsi:
    TEKIRO TESPEN ACTEKIRO Tespen AC Perkakas Tangan merupakan tespen yang dapat digunakan sebagaialat yang digunakan untuk mengecek atau mengetahui ada tidaknya suatu tegangan listrik. Rangkaian Tespen berbentuk obeng yang mempunyai mata minus (-) berukuran kecil pada bagian ujungnya. Tespen juga memiliki jepitan seperti pulpen sebelumnya dan di dalamnya terdapat led yang mampu menyala sebagai indikator tegangan listrikFungsi : Fungsi Tespen yaitu untuk mengetahui ada tidaknya tegangan listrik pada suatu benda, mesin dan sebuah rangakain listrik ada daya listrik atau tidak, fungsi lainnya yaitu untuk membuka skrub dari komponen alat listrik.Material : PVC Handle
    atribut:
    • Dimension 1 (mm): 142
    • Dimension 2 (mm): 70
    • Dimension 3 (mm): 13
    • Dimension 4 (mm): 3
    • Dimension 5 (mm): 13
    • Material: PVC Handle
    • Size (V): 105-250
  7. Hioki Tang Ampere AC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  8. KRISBOW Voltage Tester (Tespen)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    KRISBOW Voltage Tester (Tespen)
    Deskripsi:
    Voltage Tester 250V VT-140 adalah tespen merk KRISBOW dengan kualitas terbaik yang didesain khusus untuk keperluan teknisi dengan harga yang ekonomis. Tespen ini dapat digunakan pada kisaran tegangan 12-250VAC/DC. Dan dilengkapi indikator lampu. Voltage Tester ini sangat praktis dan awet serta mempermudah teknisi dalam melakukan pengecekan tegangan listrik baik arus AC maupun DC. Voltage Tester Krisbow ini coc ok digunakan pada usaha pabrik dan perbengkelan.
    atribut:
    • Voltage (V): 250
    • Dimensions (mm): 200x20x12
    • Voltage Range (V): 12-250 (AC)
    • Type: Voltage Tester
    • Applications: Tester
  9. FLUKE True-RMS AC/DC Clamp Meters
    Mulai

    Rp7.299.900

    FLUKE True-RMS AC/DC Clamp Meters
    Deskripsi:
    Be ready for anythingThe Fluke True RMS Clamp Meter can read both AC and DC modes. Additionally, it is compatible with the new iFlex flexible current probe (sold separately), which increases the measurement range and provides increased display flexibility, and improved wire access.
    atribut:
    • Operating Humidity (without condensation) (%): Non condensing (<10 °C); ≤90 RH (10 °C to 30 °C); ≤75 RH (30 °C to 40 °C); ≤45 RH (40 °C to 50 °C)
    • Storage Altitude (m): 12000
    • Storage Temperature (°C): -40 to 60
  10. American Tool Hex Key Ball Point Set (Kunci L)
    Mulai

    Rp129.900

    American Tool Hex Key Ball Point Set (Kunci L)
    Deskripsi:
    - S2 Material Brown Color- ISO 2936 , DIN ISO 2936, NF ISO 2936- Hexagon profile.
  11. FLUKE Radiation Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.799.900

    FLUKE Radiation Thermometer
    Deskripsi:
    Emissivity correction function K type thermocouple temperature measurement function Recommended case: C43Radiation thermometer (with K type thermocouple)
  12. FLUKE Tang Ampere Remote Display True-RMS AC/DC dengan iFlex
    Mulai

    Rp16.999.900

    FLUKE Tang Ampere Remote Display True-RMS AC/DC dengan iFlex
    atribut:
    • Direct Current: 1000A
    • Alternating Current: 2500A
    • Resistance: 60kΩ
    • Detection Method: True Effective Value Rectification (RMS)
    • Max Measurement Conductor Diameter: 127mm (probe)
    • Maximum Display: 10000 counts
    • Voltage (V): 1000 (DC); 1000 (AC)
  13. FLUKE Thermocouple (Pendeteksi Suhu)
    Mulai

    Rp60.999.900

    FLUKE Thermocouple (Pendeteksi Suhu)
    Deskripsi:
    Fluke 712B RTD Calibrator provides highly accurate, easy-to-use, single-function RTD temperature calibrationFluke 712B RTD Calibrator is a handheld, battery-operated instrument that measures and sources a variety of RTD types and resistances. It also includes an isolated channel to measure 4-20 mA whiles sourcing a temperature signal. It offers configurable 0% and 100% source settings for quick 25% linearity checks. It also provides linear ramp and 25% step auto ramp functionality based on 0% and 100% settings.Add to that dual inputs, an easy to view backlit display, plus the ability to memorize settings at power down for easy restart make the 712B the ideal test tool for temperature calibration professionals who want a highly accurate, easy-to-use, single function RTD temperature calibrator.
    atribut:
    • Operating Temperature (°C): -10 to 50
    • Storage Temperature (°C): -30 to 60
    • Operating Altitude (m): 2000
    • IP Rating: IEC 60529: IP52
    • Safety: IEC 61010-1, Max 30 V to earth, Pollution Degree 2
    • Drop Text Requirements (m): 1
    • Electromagnetic Environment: IEC 61326-1, Portable
    • Power Supply: 4 AA NEDA 1.5A IEC LR6 batteries
    • Range (mA): 0.001
    • Relative Humidity (%RH): Non condensing, 90 (10°C to 30°C), 75 (30°C to 40°C), 45 (40°C to 50°C), (Without condensation)
    • Resolution (mA): 0-24
    • Size (HxWxL) (mm): 52.5x84x188.5
    • Storage Altitude (m): 12000
    • Vibration Requirements: MIL-T-28800E, Class 2
  14. TRUSCO Vernier Caliper (Jangka Sorong)
    Mulai

    Rp1.199.900

    TRUSCO Vernier Caliper (Jangka Sorong)
    atribut:
    • Minimum Display (mm): 0.05
    • Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
  15. FLUKE Sound Level Testing & Measurement
    Mulai

    Rp18.999.900

    FLUKE Sound Level Testing & Measurement
    Deskripsi:
    In addition, we offer standard calibration service for this product. Visit our calibration service page for more details.
    atribut:
    • Sound Level Min (dBa): 30
    • Sound Level Max (dBa): 130
    • Accuracy (dB): 1.5
    • Resolution (dB): 0.1
    • Maximum Operating Temperature (°C): 40
    • Minimum Operating Temperature (°C): 5
  16. DV Tespen Screwdriver
    Mulai

    Rp7.900

    DV Tespen Screwdriver
    Deskripsi:
    Tespen AC 100-500V.
  17. Extech Sound Level Meter
    Mulai

    Rp5.699.900

    Extech Sound Level Meter
    Deskripsi:
    Stores up to 20,000 records with real date and time stampThe HD600 Datalogging Sound Level Meter meets ANSI and IEC 61672-1 Type 2 standards. It has 3 measuring ranges from 30 to 130 dB with 1.4 dB accuracy. In addition to the LCD digital display, an an
    atribut:
    • Brand: EXTECH
    • Resolution (dB): 0.1
  18. TLT Screwdriver Tespen (Obeng)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp60.900

  19. KRISBOW Alat Ukur Kebisingan Suara
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

Daftar Harga fluke laser infrared thermometer Terbaru October 2026
FLUKE T6-1000 Electrical Tester with Fieldsense (TM) Flat ApacRp9.999.900
Kennedy Euro TestersRp78.900
FLUKE Sound Level MeterRp9.999.900
FLUKE Infrared ThermometerRp4.299.900
FLUKE Infrared ThermometerRp1.399.900
TEKIRO Screwdriver Tespen AC (Obeng)Rp44.900
Hioki Tang Ampere ACRp1.799.900
KRISBOW Voltage Tester (Tespen)Rp21.900
FLUKE True-RMS AC/DC Clamp MetersRp7.299.900
Kenmaster Screwdriver Tespen (Obeng)Rp5.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)